Beli pu foam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)Deskripsi:For sealing large gaps.atribut:
- Size (ml): 750
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Working Temperature Range (°C): -20 to 70
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- PUFF DINO PU Foamatribut:
- Volume (ml): 750
- MAPEI Foam Pengisi CelahDeskripsi:Busa pengisi celah berbahan dasar polyurethane yang multi fungsi.atribut:
- Volume (ml): 750
- Color: White
- Packaging: Spray
- Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)Deskripsi:Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.atribut:
- Dimensional Stability (%): ± ~5
- Thermal Conductivity (W/mk): ~0.0405
- Shear Strength (N/mm²): -0.04
- Tack Free Time (minute): -10
- Tensile Strength (N/mm²): -0.01
- Indorack Stop Kontak PDU 8-Gang (Power Distribution Unit)atribut:
- Input Terminal: DIN49441
- Material: Alumunium
- GRH PU Foam Sealant (Busa Pengisi Celah)atribut:
- Color: Beige
- INOAC Foam Urethane Sheet (Lembaran Urethane)atribut:
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- INOAC Foam Polyethylene EVA (Lembaran Busa)atribut:
- Color: White
- Thickness (mm): 5
- Width (mm): 1000
- Length (mm): 1000
- Finish Material: Polyethylene EVA Foam(PE Light[[RU]])
- Specifications: Cut surface processed for appearance
- Working Temperature Range (°C): -20 to 70
- INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)atribut:
- Length (mm): 1000
- Width (mm): 1000
- Operating Temperature Limits (°C): -20 - 70
- Density (kg/m³): 65
- HaganeRack Hagane Power Distribution 12 Outlet with Switchatribut:
- Product Type: Accessories Rack
- Width (mm): 600
- Non Brand PE Foam BondedDeskripsi:PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.atribut:
- Width (cm): 100
- Length (m): 50
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- Bostik Repair Foam (Busa Pengisi Celah)Deskripsi:Bostik Fireban® Expanda Foam is a ready to use, single component, self-expanding, polyurethane foam, fire resistant up to a period of 2 hours as per AS1530.4 -2014.
- INOAC Foam Urethane (Sound Absorption Sheet)atribut:
- Material: Urethane foam
- Working Temperature Range: -20 to 70degrees
- Density: 25kg/m3
- Purpose of Use: Sound absorption of high frequency in the range above 2000Hz.
- Pelican Foam InsertDeskripsi:The foam set is an easy do-it-yourself system for customizing the interior of your case. Layers of foam are pre-scored in tiny cubes. Simply lay your equipment on the foam, tape or chalk to mark the foam, and pluck away. Always allow at least one inch of foam between your equipment and the wall of the case.Foam kit includes:(1) 1.81" (4.6 cm) Polyurethane Convolute lid foam(2) 2.63" (6.7 cm) Polyurethane Pick N Pluck (.75" x .50" squares) base foam(1) 0.50" (1.3 cm) Polyurethane Solid base foam
Daftar Harga pu foam Terbaru October 2026
| Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah) | Rp119.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp359.900 |
| PUFF DINO PU Foam | Rp269.900 |
| MAPEI Foam Pengisi Celah | Rp229.900 |
| Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah) | Rp189.900 |
| Indorack Stop Kontak PDU 8-Gang (Power Distribution Unit) | Rp589.900 |
| GRH PU Foam Sealant (Busa Pengisi Celah) | Rp119.900 |
| INOAC Foam Urethane Sheet (Lembaran Urethane) | Rp269.900 |
| INOAC Foam Polyethylene EVA (Lembaran Busa) | Rp709.900 |
| Haltec Straight Air Valve Truck Valve Extension (Pentil Ban) | Rp159.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Xtraseal%20Insulation%20and%20Construction%20Sealant%20(Busa%20Pengisi%20Celah)/k6P103672726-1.jpg)
/rqP101503998-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/PUFF%20DINO%20PU%20Foam/rhP105718989-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Sika%20Sikaboom%20AP%20High%20Yield%20Expanding%20Foam%20(Busa%20Pengisi%20Celah)/4oP103209168-1.jpg)
/07P105210007-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/GRH%20PU%20Foam%20Sealant%20(Busa%20Pengisi%20Celah)/gdP106885589-1.jpg)
/P102025475-1.jpg)
/jqP105536710-1.jpg)
/q2P113368938-1.jpg)
/dvP102025499-5.jpg)

/8xP103242321-1.jpg)
/k9P105536729-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaflex%20(Sealant%20PU)/7sP105916280-7.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Bostik%20Repair%20Foam%20(Busa%20Pengisi%20Celah)/omP108104886-1.jpg)
/P102025482-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)